
- One Piece Clamping Coupling
- 3/8 in x 3/8 in Bore
- 7/8 in OD
- 1 3/8 in Long
- Black Oxide Steel
Bore A | 3/8 in |
Keyway | With Keyway |
Length | 1 3/8 in |
Screw Size | 6-32 X 3/8 in |
No. of Cap Screws | 4 |
Coupling Type | One Piece |
Material | Black Oxide Steel |
Bore B | 3/8 in |
O.D. | 0.875 in |
Recessed Screw | Yes |
Weight | 0.31 LB |
EAN or UPC | 44861055557 |
