- One Piece Clamping Coupling
- 3/8 in x 1/4 in Bore
- 7/8 in OD
- 1 3/8 in Long
- Black Oxide Steel
| Bore A | 3/8 in |
| Coupling Type | One Piece |
| Screw Size | 6-32 X 3/8 in |
| No. of Cap Screws | 4 |
| Bore B | 1/4 in |
| Length | 1 3/8 in |
| Material | Black Oxide Steel |
| O.D. | 0.875 in |
| Keyway | No Keyway |
| Recessed Screw | Yes |
| Weight | 0.32 LB |
| EAN or UPC | 44861055540 |

