- One Piece Clamping Coupling
- 1/4 in x 1/4 in Bore
- 11/16 in OD
- 1 1/8 in Long
- Black Oxide Steel
| Keyway | No Keyway |
| Coupling Type | One Piece |
| Material | Black Oxide Steel |
| Recessed Screw | Yes |
| No. of Cap Screws | 4 |
| Screw Size | 4-40 X 3/8 in |
| Length | 1 1/8 in |
| Bore B | 1/4 in |
| Bore A | 1/4 in |
| O.D. | 0.6875 in |
| Weight | 0.827 LB |
| EAN or UPC | 44861055526 |

