- One Piece - Solid Collar
- 5 15/16 in ID x 7 in OD x 1 1/4 in Wide
- Zinc Plated Steel
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Zinc plating provides moderate corrosion resistance
| Screw Style | Hex Socket Set Screw |
| I.D. | 5 15/16 in |
| Collar Style | Set |
| Recessed Screw | No |
| O.D. | 7 in |
| Finish | Zinc Plated |
| Screw Material | Steel, ASTM F912 |
| Inch/Metric | Inch |
| Screw Size | 1/2-13 x 1/2 |
| Material | Steel, ASTM A108 |
| Screw Sizes | 1/2-13 x 1/2 |
| Screw Length | 1/2 in |
| Type | Set Screw Collar |
| Weight | 3.606 LB |
| EAN or UPC | 44861055519 |

