- One Piece - Solid Collar
- 4 1/2 in ID x 5 1/2 in OD x 1 1/4 in Wide
- Zinc Plated Steel
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Zinc plating provides moderate corrosion resistance
| I.D. | 4 1/2 in |
| Screw Size | 1/2-13 x 1/2 |
| Screw Length | 1/2 in |
| Screw Material | Steel, ASTM F912 |
| Screw Sizes | 1/2-13 x 1/2 |
| Inch/Metric | Inch |
| Material | Steel, ASTM A108 |
| Finish | Zinc Plated |
| Collar Style | Set |
| Type | Set Screw Collar |
| Recessed Screw | No |
| O.D. | 5.5 in |
| Screw Style | Hex Socket Set Screw |
| Weight | 2.75 LB |
| EAN or UPC | 44861635148 |

