- One Piece - Solid Collar
- 4 7/16 in ID x 5 1/2 in OD x 1 1/8 in Wide
- Zinc Plated Steel
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Zinc plating provides moderate corrosion resistance
| Inch/Metric | Inch |
| Finish | Zinc Plated |
| O.D. | 5.5 in |
| Recessed Screw | No |
| Screw Size | 1/2-13 x 1/2 |
| Screw Length | 1/2 in |
| Screw Sizes | 1/2-13 x 1/2 |
| Screw Style | Hex Socket Set Screw |
| I.D. | 4 7/16 in |
| Type | Set Screw Collar |
| Collar Style | Set |
| Material | Steel, ASTM A108 |
| Screw Material | Steel, ASTM F912 |
| Weight | 2.575 LB |
| EAN or UPC | 44861635155 |

