- One Piece - Solid Collar
- 2 3/4 in ID x 4 in OD x 1 1/8 in Wide
- Stainless Steel
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- T316 stainless steel is highly effective in corrosive environments
| Screw Size | 1/2-13 x 1/2 |
| Screw Material | Stainless Steel, ASTM F880 |
| O.D. | 4 in |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Screw Style | Hex Socket Set Screw |
| Screw Sizes | 1/2-13 x 1/2 |
| Type | Set Screw Collar |
| Collar Style | Set |
| I.D. | 2 3/4 in |
| Material | Stainless Steel, ASTM A582 |
| Finish | Plain |
| Screw Length | 1/2 in |
| Weight | 2.08 LB |
| EAN or UPC | 44861635001 |

