- One Piece - Solid Collar
- 2 1/4 in ID x 3 1/4 in OD x 15/16 in Wide
- Unplated Steel
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- No plating for corrosion resistance
| Screw Material | Steel, ASTM F912 |
| Collar Style | Set |
| Recessed Screw | No |
| O.D. | 3.25 in |
| Screw Style | Hex Socket Set Screw |
| Finish | Plain |
| Screw Sizes | 1/2-13 x 1/2 |
| Inch/Metric | Inch |
| Material | Steel, ASTM A108 |
| I.D. | 2 1/4 in |
| Type | Set Screw Collar |
| Screw Size | 1/2-13 x 1/2 |
| Screw Length | 1/2 in |
| Weight | 1.11 LB |
| EAN or UPC | 44861041369 |

