- One Piece - Solid Collar
- 2 1/8 in ID x 3 in OD x 7/8 in Wide
- Black Oxide Steel
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Screw Size | 1/2-13 x 1/2 |
| Finish | Black Oxide |
| Screw Sizes | 1/2-13 x 1/2 |
| Type | Set Screw Collar |
| Screw Style | Hex Socket Set Screw |
| I.D. | 2 1/8 in |
| Collar Style | Set |
| Screw Material | Steel, ASTM F912 |
| Material | Steel, ASTM A108 |
| Recessed Screw | No |
| O.D. | 3 in |
| Inch/Metric | Inch |
| Screw Length | 1/2 in |
| Weight | 0.994 LB |
| EAN or UPC | 44861041116 |

