- Rigid Coupling
- 1 1/8" ID x 2 1/8" OD x 3" Long
- Steel, Black Oxide Finish
- No Keyway
features
- Provides torque transmission and alignment
- Cost effective coupling design
- Black oxide provides some corrosion resistance
- Easily installed where major disassembly would otherwise be required
| Material | Steel, ASTM A108 |
| Screw Style | Hex Socket Set Screw |
| Screw Sizes | 3/8-16 x 1/2 |
| Length | 3 in |
| Coupling Type | Set Screw Coupling |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Screw Material | Steel, ASTM F912 |
| Keyway | No Keyway |
| I.D. | 1 1/8 in |
| Screw Size | 3/8-16 x 1/2 |
| Style | Rigid |
| O.D. | 2.125 in |
| Weight | 2.5 LB |
| EAN or UPC | 44861054819 |

