- One Piece Clamping Coupling
- 50 mm Bore
- 85 mm OD
- 124 mm Long
- No Keyway
| Screw Size | M10x25 |
| No. of Cap Screws | 4 |
| Bore B | 50 mm |
| Recessed Screw | No |
| Bore A | 50 mm |
| Coupling Type | One Piece |
| Material | Black Oxide Steel |
| Keyway | No Keyway |
| Length | 124.000 mm |
| Inch/Metric | Metric |
| O.D. | 85 mm |
| Weight | 2.082 LB |
| EAN or UPC | 44861036204 |

