- One Piece Clamping Coupling
- 40 mm Bore
- 77 mm OD
- 108 mm Long
- No Keyway
| Bore B | 40 mm |
| O.D. | 77 mm |
| Coupling Type | One Piece |
| Recessed Screw | No |
| Length | 108.000 mm |
| Inch/Metric | Metric |
| Keyway | No Keyway |
| No. of Cap Screws | 4 |
| Material | Black Oxide Steel |
| Screw Size | M8x25 |
| Bore A | 40 mm |
| Weight | 5.63 LB |
| EAN or UPC | 44861036341 |

