- One Piece Clamping Coupling
- 35 mm Bore
- 67 mm OD
- 95 mm Long
- No Keyway
| Length | 95.000 mm |
| Screw Size | M8x25 |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Bore A | 35 mm |
| Coupling Type | One Piece |
| Bore B | 35 mm |
| O.D. | 67 mm |
| Keyway | No Keyway |
| No. of Cap Screws | 4 |
| Material | Black Oxide Steel |
| Weight | 2.44 LB |
| EAN or UPC | 44861036334 |

