- One Piece Clamping Coupling
- 30 mm Bore
- 53 mm OD
- 83 mm Long
- With Keyway
| Keyway | With Keyway |
| Inch/Metric | Metric |
| Bore B | 30 mm |
| Recessed Screw | No |
| Screw Size | M6x16 |
| Material | Black Oxide Steel |
| Length | 83.000 mm |
| O.D. | 53 mm |
| Coupling Type | One Piece |
| No. of Cap Screws | 4 |
| Bore A | 30 mm |
| Weight | 2.25 LB |
| EAN or UPC | 44861036440 |

