- One Piece Clamping Coupling
- 25 mm Bore
- 45 mm OD
- 75 mm Long
- No Keyway
| Material | Black Oxide Steel |
| Length | 75.000 mm |
| Screw Size | M6x16 |
| No. of Cap Screws | 4 |
| Bore A | 25 mm |
| Bore B | 25 mm |
| Coupling Type | One Piece |
| O.D. | 45 mm |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Keyway | No Keyway |
| Weight | 1.4 LB |
| EAN or UPC | 44861036303 |

