- One Piece Clamping Coupling
- 20 mm Bore
- 42 mm OD
- 65 mm Long
- No Keyway
| Inch/Metric | Metric |
| Screw Size | M6x16 |
| No. of Cap Screws | 4 |
| O.D. | 42 mm |
| Material | Black Oxide Steel |
| Bore A | 20 mm |
| Keyway | No Keyway |
| Bore B | 20 mm |
| Length | 65.000 mm |
| Recessed Screw | No |
| Coupling Type | One Piece |
| Weight | 1.13 LB |
| EAN or UPC | 44861036297 |

