- One Piece Clamping Coupling
- 16 mm Bore
- 34 mm OD
- 50 mm Long
- No Keyway
| Inch/Metric | Metric |
| Length | 50.000 mm |
| No. of Cap Screws | 4 |
| Screw Size | M5x16 |
| O.D. | 34 mm |
| Keyway | No Keyway |
| Recessed Screw | No |
| Bore A | 16 mm |
| Coupling Type | One Piece |
| Material | Black Oxide Steel |
| Bore B | 16 mm |
| Weight | 2.259 LB |
| EAN or UPC | 44861036273 |

