- One Piece Clamping Coupling
- 16 mm Bore
- 34 mm OD
- 50 mm Long
- With Keyway
| Bore B | 16 mm |
| No. of Cap Screws | 4 |
| Material | Stainless Steel |
| Length | 50.000 mm |
| Inch/Metric | Metric |
| Recessed Screw | No |
| O.D. | 34 mm |
| Keyway | With Keyway |
| Bore A | 16 mm |
| Screw Size | M5x16 |
| Coupling Type | One Piece |
| Weight | 0.52 LB |
| EAN or UPC | 44861042632 |

