- One Piece Clamping Coupling
- 14 mm Bore
- 34 mm OD
- 50 mm Long
- With Keyway
| Recessed Screw | No |
| Length | 50.000 mm |
| Screw Size | M5x16 |
| Bore A | 14 mm |
| O.D. | 34 mm |
| Keyway | With Keyway |
| No. of Cap Screws | 4 |
| Bore B | 14 mm |
| Material | Stainless Steel |
| Coupling Type | One Piece |
| Inch/Metric | Metric |
| Weight | 0.54 LB |
| EAN or UPC | 44861042625 |

