- One Piece Clamping Coupling
- 12 mm Bore
- 29 mm OD
- 45 mm Long
- With Keyway
| Screw Size | M4x12 |
| Material | Black Oxide Steel |
| Keyway | With Keyway |
| Bore A | 12 mm |
| No. of Cap Screws | 4 |
| Length | 45.000 mm |
| Bore B | 12 mm |
| O.D. | 29 mm |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Coupling Type | One Piece |
| Weight | 0.4 LB |
| EAN or UPC | 44861036518 |

