- One Piece Clamping Coupling
- 10 mm Bore
- 29 mm OD
- 45 mm Long
- No Keyway
| Material | Black Oxide Steel |
| Length | 45.000 mm |
| Inch/Metric | Metric |
| Keyway | No Keyway |
| Recessed Screw | No |
| Bore A | 10 mm |
| Screw Size | M4x12 |
| Bore B | 10 mm |
| O.D. | 29 mm |
| Coupling Type | One Piece |
| No. of Cap Screws | 4 |
| Weight | 0.43 LB |
| EAN or UPC | 44861036259 |

