- One Piece Clamping Coupling
- 8 mm Bore
- 24 mm OD
- 35 mm Long
- No Keyway
| Material | Stainless Steel |
| No. of Cap Screws | 4 |
| Coupling Type | One Piece |
| Screw Size | M3x10 |
| O.D. | 24 mm |
| Keyway | No Keyway |
| Inch/Metric | Metric |
| Bore A | 8 mm |
| Bore B | 8 mm |
| Length | 35.000 mm |
| Recessed Screw | No |
| Weight | 0.17 LB |
| EAN or UPC | 44861042502 |

