- One Piece Clamping Coupling
- 6 mm Bore
- 18 mm OD
- 30 mm Long
- No Keyway
| No. of Cap Screws | 4 |
| Material | Black Oxide Steel |
| Screw Size | M3x8 |
| Coupling Type | One Piece |
| Recessed Screw | No |
| Bore B | 6 mm |
| O.D. | 18 mm |
| Keyway | No Keyway |
| Inch/Metric | Metric |
| Bore A | 6 mm |
| Length | 30.000 mm |
| Weight | 0.1 LB |
| EAN or UPC | 44861036228 |

