- Set Screw Collar50 mm ID x 80 mm OD x 18 mm Wide
- Stainless Steel
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| Screw Material | Stainless Steel |
| Finish | Plain |
| Screw Length | 10 mm |
| Material | Stainless Steel, ASTM A582 |
| O.D. | 80 mm |
| I.D. | 50 mm |
| Screw Size | M10 x 10 |
| Screw Sizes | M10 x 10 |
| Collar Style | Set |
| Type | Metric Set Screw Collar |
| Inch/Metric | Metric |
| Screw Style | Hex Socket Set Screw |
| Recessed Screw | No |
| Weight | 0.431 LB |
| EAN or UPC | 44861054673 |

