- Set Screw Collar45 mm ID x 70 mm OD x 18 mm Wide
- Stainless Steel
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| I.D. | 45 mm |
| Finish | Plain |
| O.D. | 70 mm |
| Recessed Screw | No |
| Material | Stainless Steel, ASTM A582 |
| Type | Metric Set Screw Collar |
| Screw Size | M10 x 10 |
| Screw Material | Stainless Steel |
| Screw Length | 10 mm |
| Inch/Metric | Metric |
| Collar Style | Set |
| Screw Style | Hex Socket Set Screw |
| Screw Sizes | M10 x 10 |
| Weight | 0.79 LB |
| EAN or UPC | 44861054659 |

