- Set Screw Collar38 mm ID x 56 mm OD x 16 mm Wide
- Stainless Steel
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| Screw Size | M8 x 10 |
| Screw Material | Stainless Steel |
| Screw Length | 10 mm |
| I.D. | 38 mm |
| Finish | Plain |
| Type | Metric Set Screw Collar |
| Inch/Metric | Metric |
| Material | Stainless Steel, ASTM A582 |
| Recessed Screw | No |
| O.D. | 56 mm |
| Screw Style | Hex Socket Set Screw |
| Screw Sizes | M8 x 10 |
| Collar Style | Set |
| Weight | 0.36 LB |
| EAN or UPC | 44861054611 |

