- Set Screw Collar13 mm ID x 22 mm OD x 13 mm Wide
- Black Oxide Steel
features
- Black oxide provides some corrosion resistance
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
| Collar Style | Set |
| Finish | Black Oxide |
| Screw Style | Hex Socket Set Screw |
| Type | Metric Set Screw Collar |
| Screw Length | 6 mm |
| Recessed Screw | No |
| Screw Sizes | M6 x 6 |
| Material | Steel, ASTM A108 |
| Inch/Metric | Metric |
| Screw Material | Steel |
| I.D. | 13 mm |
| O.D. | 22 mm |
| Screw Size | M6 x 6 |
| Weight | 0.256 LB |
| EAN or UPC | 44861042236 |

