- Set Screw Collar8 mm ID x 16 mm OD x 8 mm Wide
- Black Oxide Steel
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Recessed Screw | No |
| Screw Size | M4 x 4 |
| Finish | Black Oxide |
| Type | Metric Set Screw Collar |
| Inch/Metric | Metric |
| Material | Steel, ASTM A108 |
| Collar Style | Set |
| O.D. | 16 mm |
| Screw Length | 4 mm |
| Screw Sizes | M4 x 4 |
| Screw Style | Hex Socket Set Screw |
| I.D. | 8 mm |
| Screw Material | Steel |
| Weight | 0.02 LB |
| EAN or UPC | 44861054369 |

