- Two Piece Clamping Collar
- 50.0000 mm ID x 78 mm OD x 19.000 mm Long
- Two Piece - Split
- Stainless Steel
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| O.D. | 78 mm |
| Collar Style | 2-Piece |
| Screw Material | Stainless Steel |
| Screw Size | M8 x 25 |
| Recessed Screw | No |
| Screw Length | 25 mm |
| Material | Stainless Steel, ASTM A582 |
| I.D. | 50 mm |
| Screw Style | Clamp Screw |
| Screw Sizes | M8 x 25 |
| Type | Metric Two-Piece Collar |
| Inch/Metric | Metric |
| Finish | Plain |
| Weight | 0.84 LB |
| EAN or UPC | 44861054178 |

