- Two Piece Clamping Collar
- 5.0000 mm ID x 16 mm OD x 9.000 mm Long
- Two Piece - Split
- Black Oxide Steel
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Screw length is approximate
- Black oxide provides some corrosion resistance
| Screw Style | Clamp Screw |
| O.D. | 16 mm |
| Finish | Black Oxide |
| Screw Length | 8 mm |
| Recessed Screw | No |
| I.D. | 5 mm |
| Type | Metric Two-Piece Collar |
| Inch/Metric | Metric |
| Screw Size | M3 x 8 |
| Screw Sizes | M3 x 8 |
| Collar Style | 2-Piece |
| Material | Steel, ASTM A108 |
| Screw Material | Steel |
| Weight | 0.367 LB |
| EAN or UPC | 44861053898 |

