- One Piece Clamping Collar
- 70.0000 mm ID x 98 mm OD x 19.000 mm Long
- One Piece - Split
- Stainless Steel
| I.D. | 70 mm |
| O.D. | 98 mm |
| Screw Size | M8x25 |
| Recessed Screw | No |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Weight | 1.14 LB |
| EAN or UPC | 44861037157 |

