- One Piece Clamping Collar
- 70.0000 mm ID x 98 mm OD x 19.000 mm Long
- One Piece - Split
- Black Oxide Steel
| O.D. | 98 mm |
| Collar Style | One Piece - Split |
| I.D. | 70 mm |
| Screw Size | M8x25 |
| Material | Black Oxide Steel |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Weight | 0.025 LB |
| EAN or UPC | 44861053843 |

