- One Piece Clamping Collar
- 65.0000 mm ID x 93 mm OD x 19.000 mm Long
- One Piece - Split
- Stainless Steel
| Collar Style | One Piece - Split |
| O.D. | 93 mm |
| I.D. | 65 mm |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Material | Stainless Steel |
| Screw Size | M8x25 |
| Weight | 1.05 LB |
| EAN or UPC | 44861037140 |

