- One Piece Clamping Collar
- 45.0000 mm ID x 73 mm OD x 19.000 mm Long
- One Piece - Split
- Stainless Steel
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| I.D. | 45 mm |
| Material | Stainless Steel |
| Screw Size | M8x25 |
| Recessed Screw | No |
| O.D. | 73 mm |
| Weight | 0.81 LB |
| EAN or UPC | 44861037089 |

