- One Piece Clamping Collar
- 35.0000 mm ID x 57 mm OD x 15.000 mm Long
- One Piece - Split
- Stainless Steel
| Screw Size | M6x16 |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| O.D. | 57 mm |
| I.D. | 35 mm |
| Material | Stainless Steel |
| Weight | 0.38 LB |
| EAN or UPC | 44861037164 |

