- One Piece Clamping Collar
- 30.0000 mm ID x 54 mm OD x 15.000 mm Long
- One Piece - Split
- Black Oxide Steel
| O.D. | 54 mm |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Screw Size | M6x16 |
| Material | Black Oxide Steel |
| Weight | 0.38 LB |
| EAN or UPC | 44861053720 |

