- One Piece Clamping Collar
- 18.0000 mm ID x 36 mm OD x 13.000 mm Long
- One Piece - Split
- Black Oxide Steel
| Recessed Screw | No |
| Screw Size | M5x16 |
| Collar Style | One Piece - Split |
| O.D. | 36 mm |
| Inch/Metric | Metric |
| I.D. | 18 mm |
| Material | Black Oxide Steel |
| Weight | 0.16 LB |
| EAN or UPC | 44861035795 |

