- One Piece Clamping Collar
- 15.0000 mm ID x 34 mm OD x 13.000 mm Long
- One Piece - Split
- Stainless Steel
| I.D. | 15 mm |
| Recessed Screw | No |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| O.D. | 34 mm |
| Screw Size | M5x16 |
| Weight | 0.15 LB |
| EAN or UPC | 44861053652 |

