- One Piece Clamping Collar
- 10.0000 mm ID x 24 mm OD x 9.000 mm Long
- One Piece - Split
- Black Oxide Steel
| Inch/Metric | Metric |
| Recessed Screw | No |
| I.D. | 10 mm |
| Collar Style | One Piece - Split |
| Material | Black Oxide Steel |
| O.D. | 24 mm |
| Screw Size | M3x10 |
| Weight | 0.863 LB |
| EAN or UPC | 44861053614 |

