- One Piece Clamping Collar
- 9.0000 mm ID x 24 mm OD x 9.000 mm Long
- One Piece - Split
- Black Oxide Steel
| Inch/Metric | Metric |
| I.D. | 9 mm |
| Recessed Screw | No |
| O.D. | 24 mm |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Split |
| Screw Size | M3x10 |
| Weight | 0.06 LB |
| EAN or UPC | 44861053591 |

