- One Piece Clamping Collar
- 6.0000 mm ID x 16 mm OD x 9.000 mm Long
- One Piece - Split
- Stainless Steel
| I.D. | 6 mm |
| Screw Size | M3x8 |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| O.D. | 16 mm |
| Weight | 0.03 LB |
| EAN or UPC | 44861053560 |

