- One Piece Clamping Collar
- 3.0000 mm ID x 16 mm OD x 9.000 mm Long
- One Piece - Split
- Stainless Steel
| Inch/Metric | Metric |
| Recessed Screw | No |
| I.D. | 3 mm |
| Screw Size | M3x8 |
| Material | Stainless Steel |
| O.D. | 16 mm |
| Collar Style | One Piece - Split |
| Weight | 0.1 LB |
| EAN or UPC | 44861053522 |

