- Two Piece Clamping Collar
- 2 1/4 in ID x 3 1/2 in OD x 5/8 in Long
- Two Piece - Split
- Stainless Steel
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Recessed screw head design provides an outside surface free of major projections
- Easily installed where major disassembly would otherwise be required
| Inch/Metric | Inch |
| Screw Length | 1 in |
| Screw Sizes | 5/16-24 x 1 |
| Screw Material | Stainless Steel, ASTM F837 |
| Recessed Screw | Yes |
| Material | Stainless Steel, ASTM A582 |
| Collar Style | 2-Piece |
| I.D. | 2 1/4 in |
| O.D. | 3.5 in |
| Screw Size | 5/16-24 x 1 |
| Type | Heavy Two-Piece Collar |
| Screw Style | Clamp Screw |
| Finish | Plain |
| Weight | 0.88 LB |
| EAN or UPC | 44861037430 |

