- Two Piece Clamping Collar
- 1 5/16 in ID x 2 1/4 in OD x 1/2 in Long
- Two Piece - Split
- Stainless Steel
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Recessed screw head design provides an outside surface free of major projections
- Easily installed where major disassembly would otherwise be required
| Screw Size | 1/4-28 x 3/4 |
| Inch/Metric | Inch |
| Material | Stainless Steel, ASTM A582 |
| Collar Style | 2-Piece |
| Finish | Plain |
| Screw Material | Stainless Steel, ASTM F837 |
| Screw Sizes | 1/4-28 x 3/4 |
| Type | Heavy Two-Piece Collar |
| I.D. | 1 5/16 in |
| O.D. | 2.25 in |
| Screw Length | 3/4 in |
| Recessed Screw | Yes |
| Screw Style | Clamp Screw |
| Weight | 0.31 LB |
| EAN or UPC | 44861053263 |

