- One Piece Clamping Collar
- 3 in ID x 4 1/2 in OD x 3/4 in Long
- One Piece - Split
- Black Oxide Steel
| Inch/Metric | Inch |
| Screw Size | 3/8-24 UNF |
| Collar Style | One Piece - Split |
| O.D. | 4.5 in |
| I.D. | 3 in |
| Recessed Screw | Yes |
| Material | Black Oxide Steel |
| Screw Length | 1 in |
| Weight | 1.77 LB |
| EAN or UPC | 44861053003 |

