- One Piece Clamping Collar
- 2 5/8 in ID x 4 1/4 in OD x 3/4 in Long
- One Piece - Split
- Stainless Steel
| I.D. | 2 5/8 in |
| Recessed Screw | Yes |
| Screw Length | 1 in |
| Screw Size | 3/8-24 UNF |
| O.D. | 4.25 in |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 1.66 LB |
| EAN or UPC | 44861041680 |

