- One Piece Clamping Collar
- 2 1/2 in ID x 4 in OD x 3/4 in Long
- One Piece - Split
- Black Oxide Steel
| Recessed Screw | Yes |
| O.D. | 4 in |
| I.D. | 2 1/2 in |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Screw Size | 3/8-24 UNF |
| Collar Style | One Piece - Split |
| Screw Length | 1 in |
| Weight | 1.54 LB |
| EAN or UPC | 44861052983 |

