- One Piece Clamping Collar
- 2 3/8 in ID x 3 1/2 in OD x 5/8 in Long
- One Piece - Split
- Stainless Steel
| Inch/Metric | Inch |
| O.D. | 3.5 in |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Recessed Screw | Yes |
| I.D. | 2 3/8 in |
| Screw Size | 5/16-24 UNF |
| Screw Length | 1 in |
| Weight | 0.84 LB |
| EAN or UPC | 44861041642 |

