- One Piece Clamping Collar
- 1 5/16 in ID x 2 1/4 in OD x 1/2 in Long
- One Piece - Split
- Black Oxide Steel
| Screw Size | 1/4-28 UNF |
| Screw Length | 3/4 in |
| O.D. | 2.25 in |
| Collar Style | One Piece - Split |
| Recessed Screw | Yes |
| I.D. | 1 5/16 in |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Weight | 0.34 LB |
| EAN or UPC | 44861052815 |

