- One Piece Clamping Collar
- 1 1/8 in ID x 2 1/8 in OD x 1/2 in Long
- One Piece - Split
- Black Oxide Steel
| Recessed Screw | Yes |
| I.D. | 1 1/8 in |
| O.D. | 2.125 in |
| Screw Size | 1/4-28 UNF |
| Collar Style | One Piece - Split |
| Screw Length | 3/4 in |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Weight | 0.33 LB |
| EAN or UPC | 44861052761 |

